Shop All Adjustable Frequency Drive Accessories
Eaton
NEMA 12 Conversion Kit, Frame Size 4
Mfr # OPTN12FR4
Zoro # G1328817
original price:
$335.18
18% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9000X Adjustable Frequency Drive
- Depth 16.0 in
- Width 7.03 in
- Height 8.0 in
- Phase Single, Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTN12FR4
- Zoro # G1328817
- UPC # 782116105779
- Country of Origin Finland
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 16.0 in |
Width | 7.03 in |
Height | 8.0 in |
Overall Depth | 4 in |
Overall Width | 7 in |
Overall Length | 13 in |
Details
Item | Conversion Kit |
For Use With | 9000X Adjustable Frequency Drive |
Phase | Single, Three |
Application | To convert a NEMA Type 1 to a NEMA Type 12 drive. |
Includes | (10) Screws (M4), (16) Screws (M4), (8) Screws (M4), Caution Label, Control Cable Entry Clamps, Grounding Terminals, NEMA 12 Cable Cover with Auxiliary Fan, NEMA 12 Enclosure, Removable Conduit Plate |
Mfr. Stock No. | OPTN12FR4-G |
Compatible with Product Type | Adjustable Frequency Drive |
Compatible with Manufacturer Part Number | SPX001A2-4A1B1, SPX002A2-4A1B1, SPX003A2-4A1B1, SPX005A2-4A1B1, SPX006A2-4A1B1, SPXF15A2-4A1B1 |
Description
Conversion Kit, Compatible with Manufacturer Part Number SPX001A2-4A1B1, SPX002A2-4A1B1, SPX003A2-4A1B1, SPX005A2-4A1B1, SPX006A2-4A1B1, SPXF15A2-4A1B1, For Use with Series SVX Series, Compatible with Product Type Adjustable Frequency Drive, For Use With 9000X Adjustable Frequency Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- MITYVAC Fluid Reservoir, 1.2 Gallon (MITMVA576)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- EATON AC Drive Communication Card, Devicenet (OPTC7)
- EATON NEMA 12 Conversion Kit, Frame Size 5 (OPTN12FR5)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR4FAN)
- Eaton Adjustable Frequency Drive Accessories