Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Yellow
Mfr # E34LB4
Zoro # G5220354
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Contact Blocks
- Features Drainage Holes, Grounding Nibs
- Color Yellow
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34LB4
- Zoro # G5220354
- UPC # 786680127090
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Height | 1.9 in |
Product Width | 2 in |
Product Length/Depth | 2.3 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2.3 in |
Overall Height | 1.9 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Basic Material Plastic, Head Material Plastic, Bezel Material Metal, Color Yellow, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A4J)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- Eaton Switches