Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Red, Metal
Mfr # E34JB2
Zoro # G5220817
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Contact Blocks
- Legend Blank
- Features Drainage Holes, Grounding Nibs
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34JB2
- Zoro # G5220817
- UPC # 786680128066
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Height | 3.4 in |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Overall Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 65 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Height | 3.4 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- Eaton Push Button Accessories