Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Red, Metal
Mfr # 10250TJ63
Zoro # G5227187
original price:
$108.09
8% off
new price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 2/3 Position Non-Illuminated Push-Pull Devices
- Legend Emergency Stop
- Color Red
- Legend/Background Color Red/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TJ63
- Zoro # G5227187
- UPC # 786680124846
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.3 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 65 mm |
Overall Width | 2.1 in |
Overall Height | 3.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Red, For Use With Eaton 2/3 Position Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Aluminum, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Legend Emergency Stop, Legend/Background Color Red/White, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- Eaton Push Button Accessories