Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Green, Plastic
Mfr # 10250TB61
Zoro # G5227117
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Green
- Basic Material Plastic
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TB61
- Zoro # G5227117
- UPC # 786680124518
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 40 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 1.6 in |
Product Width | 1.6 in |
Product Height | .5 in |
Overall Depth | 1.6 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.6 in |
Overall Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Green, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 40 mm, Basic Material Plastic, Non-Illuminated, Head Material Zinc, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (768)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- Eaton Switches