Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Green, Metal
Mfr # 10250TJ61
Zoro # G5227171
original price:
$84.29
11% off
new price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Green
- NEMA Rating 1, 12, 3, 4
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TJ61
- Zoro # G5227171
- UPC # 786680124822
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 3.4 in |
Product Height | 2.1 in |
Product Width | 2.3 in |
Overall Depth | 3.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.3 in |
Overall Height | 2.1 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Green, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Aluminum, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- Eaton Switches