Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Green
Mfr # E34LB3
Zoro # G5220345
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Contact Blocks
- Features Drainage Holes, Grounding Nibs
- Color Green
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34LB3
- Zoro # G5220345
- UPC # 786680126857
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Height | 2.2 in |
Product Length/Depth | 1.9 in |
Product Width | 1.9 in |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.9 in |
Overall Depth | 1.9 in |
Overall Height | 2.2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Basic Material Plastic, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- Eaton Push Button Accessories