Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Blue, Plastic
Mfr # 10250TB64
Zoro # G5228937
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Blue
- Basic Material Plastic
- Operator Size 1.58 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TB64
- Zoro # G5228937
- UPC # 786680124549
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 40 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 1.6 in |
Product Width | 1.6 in |
Product Height | .5 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 1.6 in |
Overall Height | 0.5 in |
Overall Width | 1.6 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Blue, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 40 mm, Basic Material Plastic, Non-Illuminated, Head Material Zinc, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- Eaton Push Buttons & Indicators