Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Black, Metal
Mfr # E34JB1
Zoro # G5220363
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Contact Blocks
- Features Drainage Holes, Grounding Nibs
- Color Black
- Operator Size 1.58 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34JB1
- Zoro # G5220363
- UPC # 786680126789
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Width | 2 in |
Product Length/Depth | 2.4 in |
Product Height | 3.3 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.3 in |
Overall Width | 2 in |
Overall Depth | 2.4 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- Eaton Push Buttons & Indicators