Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Black, Metal
Mfr # 10250TJ60
Zoro # G5227162
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Non-Illuminated Push-Pull Devices
- Color Black
- Operator Size 1.58 in dia
- Standards CE, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TJ60
- Zoro # G5227162
- UPC # 786680124815
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 3.25 in |
Product Height | 2 in |
Product Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 65 mm |
Overall Height | 2 in |
Overall Width | 2.5 in |
Overall Depth | 3.25 in |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Black, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Aluminum, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Blank Legend Plate, White/Red or Black (10250TLP77)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- Eaton Switches