Shop All Push Button Accessories
Eaton
Mushroom Head, 30mm, Black
Mfr # E34LB1
Zoro # G5220336
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton Contact Blocks
- Features Drainage Holes, Grounding Nibs
- Color Black
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34LB1
- Zoro # G5220336
- UPC # 786680126826
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Width | 2 in |
Product Height | 2.3 in |
Product Length/Depth | 2 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2 in |
Overall Height | 2.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Basic Material Plastic, Head Material Plastic, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- Eaton Push Button Accessories