Shop All Switch Accessories
Eaton
Multi-Color Lamp Module, Multicolor
Mfr # M22-FLED-RG
Zoro # G3634466
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color Multicolor
- Product Width .5 in
- Certifications UL
- Product Length/Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-FLED-RG
- Zoro # G3634466
- UPC # 786689054373
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Details
Item | Multi-Color Lamp Module |
Type | Contact block |
Color | Multicolor |
Certifications | UL |
Product Name | Eaton M22 pushbutton contact block |
Includes Bulb | Bulb Included |
Description
Multi-Color Lamp Module, Multicolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 1A, 570V AC, Non-Indicating (DCT1-2)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- EATON Four Pin Male Receptacle (M12A)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- Eaton Switch Accessories