Shop All Push Button Accessories
Eaton
Mounting Ring Tool, 22mm, Black
Mfr # M22-MS
Zoro # G6191631
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Black
- Type Mounting Ring Tool
- Product Width .01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-MS
- Zoro # G6191631
- UPC # 786685900193
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | .01 in |
Product Height | .01 in |
Product Length/Depth | .01 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Mounting Ring Installation Tool |
For Use With | M22 Push Buttons |
Color | Black |
Type | Mounting Ring Tool |
Environmental rating | IP66, NEMA 4X, NEMA 13, RK resistance 470 |
Compliances | CE Marked |
Certifications | CSA Certified |
Series | M22 |
Mounting method | Ring |
Product Name | Eaton M22 pushbutton mounting ring tool |
Compatible with Series | M22 |
Compatible Product Type | Push Buttons |
Description
Mounting Ring Tool, 22mm, For Use With M22 Pushbuttons, Color Black, Material of Construction Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- LEVITON Locking Plug (2421)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- RACO Insulated Connector, 4 In., Straight (3526)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- Eaton Switches