Shop All Push Button Accessories
Eaton
Mounting Ring, 22mm, Black
Mfr # M22-GR
Zoro # G6219245
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Black
- Type Mounting Ring
- Button color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-GR
- Zoro # G6219245
- UPC # 786685900148
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | .01 in |
Product Height | .01 in |
Product Width | .01 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Mounting Ring |
For Use With | M22 Push Buttons |
Color | Black |
Type | Mounting Ring |
Button color | Black |
Series | M22 |
Compliances | Bureau Veritas |
Mounting method | Ring |
Environmental rating | IP66, NEMA 4X, NEMA 13 |
Certifications | CSA Certified |
Product Name | Eaton M22 pushbutton mounting ring |
Compatible with Series | M22 |
Compatible Product Type | Push Buttons |
Description
Mounting Ring, 22mm, For Use With M22 Pushbuttons, Color Black, Material of Construction Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- Eaton Push Button Accessories