Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-FMS-400
Zoro # G7008014
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 20 3/8 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FMS-400
- Zoro # G7008014
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 20 3/8 in |
Length | 2 1/8 in |
Width | 2 1/8 in |
Diameter | 55 mm |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
For Use With | SL7 Tower Lights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
Includes | 400mm Aluminum Tube Base Unit, Rapid Mount |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 20 3/8 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 400mm Aluminum Tube Base Unit, Rapid Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- EATON LED Strobe (ELSTW)
- RAILHEAD GEAR Multiple Flash Led Safety Light, Green (M100G-LED)
- Eaton Safety Alarms and Warnings