Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-T-250
Zoro # G6920322
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 41/64 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Includes 250mm Aluminum Tube Base Unit, Banjo Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-CB-T-250
- Zoro # G6920322
- UPC # 015081677829
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 12 41/64 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Width | 2 1/8 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Includes | 250mm Aluminum Tube Base Unit, Banjo Belt |
For Use With | SL7 Tower Lights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 12 41/64 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 250mm Aluminum Tube Base Unit, Banjo Belt, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON LED Strobe (ELSTW-N)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- Eaton Strobe and Flashing Lights