Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-IMH
Zoro # G6397754
original price:
$95.36
9% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 15/64 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Diameter 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL7-CB-IMH
- Zoro # G6397754
- UPC # 015081677775
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 4 15/64 in |
Diameter | 75 mm |
Length | 2 7/8 in |
Width | 2 7/8 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Includes | Base, Int Fix Hole, Horizontal Mount |
For Use With | SL7 Tower Lights |
Rating | IP66, NEMA 4X |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 7/8 in, Width 2 7/8 in, Height 4 15/64 in, Diameter 75 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes Base, Int Fix Hole, Horizontal Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, A9, Smooth, XL, 18 ga, PR (3062IMP-XL (10))
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL4-PII-EMH)
- EATON Strobe Light, Red, 95 Candle Pwr, 0.25A (ELSTRC)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA24DB)
- Eaton Safety Alarms and Warnings