Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-250
Zoro # G6739512
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 41/64 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Diameter 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-CB-250
- Zoro # G6739512
- UPC # 015081677744
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 12 41/64 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Width | 2 1/8 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
For Use With | SL7 Tower Lights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
Includes | 250mm Aluminum Tube Base Unit, Plastic Feet |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 12 41/64 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 250mm Aluminum Tube Base Unit, Plastic Feet, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- PORTWEST Antistatic PU Fingertip Glove, XXL (A198)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- SIGNMISSION OSHA Sign, You Must Wear Hair Beard Net, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-SF-P-1014-V-11418)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-400)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- TAPCO Warning Light, (4) LED, White, Solar NiMH (3337-00003)
- Eaton Safety Alarms and Warnings