Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL4 Tower Lights
Mfr # SL4-PIB-250
Zoro # G7227254
original price:
$116.04
9% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Width 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-PIB-250
- Zoro # G7227254
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 13 in |
Width | 1 49/64 in |
Length | 1 49/64 in |
Diameter | 45 mm |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Operating Temp. | -22 Degrees to 140 Degrees F |
For Use With | SL4 Tower Lights |
Rating | IP66, NEMA 4X |
Includes | 250mm Aluminum Tube Base Unit, Plastic Belt |
Tower Light Series | SL4 |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 1 49/64 in, Width 1 49/64 in, Height 13 in, Diameter 45 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 250mm Aluminum Tube Base Unit, Plastic Belt, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- INTERTAPE Flagging Ribbon Grn 50Yd (6883)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- EATON LED Strobe (ELSTW-N)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL4-PII-EMH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- Eaton Strobe and Flashing Lights