Shop All Strobe and Flashing Lights
Eaton
Mounting Base, 40mm, 12-3/32" H
Mfr # SL4-FMS-250
Zoro # G6419716
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 3/32 in
- Housing Material Aluminum
- Standards IEC/EN 60947, UL, CSA, CE
- Includes Rapid Mount with Aluminum Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-FMS-250
- Zoro # G6419716
- UPC # 015081678505
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 12 3/32 in |
Diameter | 40 mm |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Aluminum |
Standards | IEC/EN 60947, UL, CSA, CE |
Includes | Rapid Mount with Aluminum Pole |
Tower Light Series | SL4 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
For Use With | SL4 Tower Lights |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Aluminum, Height 12 3/32 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes Rapid Mount with Aluminum Pole, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J07 (474J07)
- JUSTRITE 4' x 4' x 8", 79 Gallon Spill Capacity, Folding Spill Containment Berm, Yellow (28556)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10074077)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- ATW SECURITY Strobe Light, Red (ATWSTL-35R)
- Eaton Safety Alarms and Warnings