Shop All Overload Relays
Eaton
Motor Manager With Keypad, 480VAC, 5-90A
Mfr # C441CB
Zoro # G2547492
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5 to 90A
- Control Voltage 480V AC
- Width 5 in
- Interface Optional
- Operating Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C441CB
- Zoro # G2547492
- UPC # 786685221175
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 6 in |
Product Length/Depth | 3.94 in |
Product Width | 3.94 in |
Product Height | 4.92 in |
Overall Height | 4.92 in |
Overall Width | 3.94 in |
Overall Depth | 3.94 in |
Description
Motor Management System, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Number of Contacts Included 3, Operating Voltage 480V AC, Control Voltage 480V AC, Interface Optional, Compatible with Series Motor Insight, Overall Width 3.94 in, Standards CE, CSA, cULus, EN 60947-4-1, NEMA, nUL 508, RoHS, UL 1053, Includes External Remote Reset Terminal, Trip Status Indicator, Overall Height 4.92 in, Overall Depth 3.94 in, Maximum Current Rating 90 A, Minimum Current Rating 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- Eaton Overload Relays