Shop All Overload Relays
Eaton
Motor Manager With Keypad, 480VAC, 1-9A
Mfr # C441CA
Zoro # G1725446
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1 to 9A
- Control Voltage 480V AC
- Width 5 in
- Interface Optional
- Operating Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C441CA
- Zoro # G1725446
- UPC # 786685221168
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 6 in |
Product Height | 4.92 in |
Product Length/Depth | 3.94 in |
Product Width | 3.94 in |
Overall Height | 4.92 in |
Overall Width | 3.94 in |
Overall Depth | 3.94 in |
Description
Motor Management System, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Number of Contacts Included 3, Operating Voltage 480V AC, Control Voltage 480V AC, Interface Optional, Compatible with Series Motor Insight, Overall Width 3.94 in, Standards CE, CSA, cULus, EN 60947-4-1, NEMA, RoHS, UL 1053, UL 508, Includes External Remote Reset Terminal, Trip Status Indicator, Overall Height 4.92 in, Overall Depth 3.94 in, Maximum Current Rating 9 A, Minimum Current Rating 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- Eaton Motor Controls