Shop All Overload Relays
Eaton
Motor Manager, Insight, 120V, 5-90A
Mfr # C4410590NOUI
Zoro # G3316467
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5 to 90A
- Control Voltage 120V AC
- Width 5 in
- Interface Optional
- Operating Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C4410590NOUI
- Zoro # G3316467
- UPC # 094714422128
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 6 in |
Product Height | 4.92 in |
Product Width | 3.94 in |
Product Length/Depth | 3.94 in |
Overall Width | 3.94 in |
Overall Height | 4.92 in |
Overall Depth | 3.94 in |
Description
Motor Management System, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Number of Contacts Included 3, Operating Voltage 120V AC, Control Voltage 120V AC, Interface Optional, Compatible with Series Motor Insight, Overall Width 3.94 in, Standards CE, CSA, IEC, NEMA, UL Listed, Includes External Remote Reset Terminal, Trip Status Indicator, Overall Height 4.92 in, Overall Depth 3.94 in, Maximum Current Rating 90 A, Minimum Current Rating 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SAX)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- NOARK Overload 21.5 Amp 2P (RHU-10-21.5K1)
- Eaton Overload Relays