Shop All Overload Relays
Eaton
Motor Manager, Insight, 120V, 1-9A
Mfr # C4410109NOUI
Zoro # G1410561
original price:
$1,204.58
8% off
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1 to 9A
- Control Voltage 120V AC
- Width 5 in
- Interface Optional
- Operating Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C4410109NOUI
- Zoro # G1410561
- UPC # 786685405162
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 6 in |
Product Height | 4.92 in |
Product Width | 3.94 in |
Product Length/Depth | 3.94 in |
Overall Height | 4.92 in |
Overall Depth | 3.94 in |
Overall Width | 3.94 in |
Description
Motor Management System, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Number of Contacts Included 3, Operating Voltage 120V AC, Control Voltage 120V AC, Interface Optional, Compatible with Series Motor Insight, Overall Width 3.94 in, Standards CE, CSA, RoHS, UL Listed, Includes External Remote Reset Terminal, Trip Status Indicator, Overall Height 4.92 in, Overall Depth 3.94 in, Maximum Current Rating 9 A, Minimum Current Rating 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- SQUARE D Panelboard Door Kit 4 Piece Surface (HCM73DS)
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Overload Relay, 0.60 to 1A, Class 10, 3p (XTOM001AC1)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- Eaton Overload Relays