Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, RGH Series 2000A, 3 Pole, 600V AC
Mfr # RGH320033E
Zoro # G210931627
product price: $10,764.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$10,764.99
Free 30-Day Returns
Key Features
- Series RGH
- Amps 2000A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RGH320033E
- Zoro # G210931627
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 15.5 in |
Depth | 9.75 in |
Height | 15.5 in |
Details
Item | Molded Case Circuit Breaker |
Series | RGH |
Amps | 2000A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 125kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | Line And Load |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1A, 250V AC, 5 PK (67265)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, D Curve (FAZ-D30/3-NA)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- Eaton Circuit Breakers