Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, HFD Series 30A, 3 Pole, 600V AC
Mfr # HFD3030
Zoro # G3731029
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HFD
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HFD3030
- Zoro # G3731029
- UPC # 786679175804
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 3.38 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Height | 6 in |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HFD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- EATON Molded Case Circuit Breaker, HFD Series 100A, 3 Pole, 600V AC (HFD3100)
- EATON Molded Case Circuit Breaker, HFD Series 150A, 3 Pole, 600V AC (HFD3150)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23M0150TFFJ)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- Eaton Circuit Breakers