Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, HFD Series 30A, 1 Pole, 277V AC
Mfr # HFD1030
Zoro # G3731099
Free Shipping & Returns
$676.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HFD
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HFD1030
- Zoro # G3731099
- UPC # 786679175361
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 1.38 in |
Depth | 3.38 in |
Height | 3.38 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Product Height | 6 in |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HFD, High Amp Trip Setting 150 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- Eaton Circuit Breakers