Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC
Mfr # HFD3025
Zoro # G3731038
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HFD
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HFD3025
- Zoro # G3731038
- UPC # 786679175828
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 3.38 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Height | 6 in |
Description
Molded Case Circuit Breaker, 25 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HFD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- E-MAX Trip Indication 10A Other Relay (6319233)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 3 Pole, 600V AC (HFD3030)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 1 Pole, 277V AC (HFD1030)
- EATON Molded Case Circuit Breaker, HFD Series 200A, 3 Pole, 600V AC (HFD3200)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- Eaton Circuit Breakers