Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, FD Series 60A, 3 Pole, 600V AC
Mfr # FD3060
Zoro # G3731345
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FD
- AC Voltage Rating 600V AC
- Phase 3
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FD3060
- Zoro # G3731345
- UPC # 786679305713
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240/277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series FD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- EATON Molded Case Circuit Breaker, FD Series 25A, 3 Pole, 600V AC (FDB3025S)
- EATON Molded Case Circuit Breaker, FD Series 200A, 3 Pole, 600V AC (FD3200)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, C Curve (FAZ-C20/3-NA)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- Eaton Circuit Breakers