Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC
Mfr # FD3100
Zoro # G3731309
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FD
- AC Voltage Rating 600V AC
- Phase 3
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FD3100
- Zoro # G3731309
- UPC # 786679305768
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240/277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series FD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- TELEMECANIQUE SENSORS Inductive sensor hazardous area-M12- (XS612B1PAL10EX)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- EATON Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FD3030)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- Eaton Circuit Breakers