Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, EHD Series 35A, 3 Pole, 480V AC
Mfr # EHD3035
Zoro # G3731616
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EHD
- Amps 35A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EHD3035
- Zoro # G3731616
- UPC # 786679317112
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 3.38 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 35 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EHD, High Amp Trip Setting 100 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- Eaton Circuit Breakers