Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC
Mfr # EHD3100
Zoro # G3731546
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EHD
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EHD3100
- Zoro # G3731546
- UPC # 786679317204
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EHD, High Amp Trip Setting 100 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, Not Rated, C Curve (FAZ-C10/1-NA-DC-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- Eaton Circuit Breakers