Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, ED Series 225A, 3 Pole, 240V AC
Mfr # ED3225
Zoro # G3731780
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ED3225
- Zoro # G3731780
- UPC # 786679455081
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 3.38 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series ED, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- ALTRONIX Terminal Block, Removable (TB1)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- Eaton Circuit Breakers