Shop All Definite Purpose Contactors
Eaton
Model J 440/480V-AC 270A Amp 200Hp Size 5 AC Contactor
Mfr # A201K5CX
Zoro # G504837352
product price: $9,050.99
/ea
Free Shipping & Returns
$9,050.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles Three-pole
- Full Load Amps-Inductive 270A
- Height 7.22 in
- Width 12 in
- Depth 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A201K5CX
- Zoro # G504837352
- Country of Origin Unknown
- Category Definite Purpose Contactors
Dimensions
Height | 7.22 in |
Width | 12 in |
Depth | 7.75 in |
Size | Size 5 |
Details
Number of Poles | Three-pole |
Full Load Amps-Inductive | 270A |
Weight | 25 lb |
Standards | UL Listed |
Current | 270 A AMP |
Coil Voltage (AC) | 440 V-AC, 480 V-AC |
Power | 200 HP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- Eaton Motor Controls