Shop All Power Cables
Eaton
Ml4C4Ac300F Lynx 4P Ml F P Seoow 16/C 30Ft 600V-Ac Cordset Cable
Mfr # ML4C4AC300F
Zoro # G102607609
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ML4C4AC300F
- Zoro # G102607609
- Country of Origin Unknown
- Category Power Cables
Dimensions
Length | 30 ft |
Details
Voltage (AC) | 600 V-AC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- RITTAL Wall Mounting Kit, NOVAL Accessory, Carbon Steel (1590000)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1602-10)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- AC WORKS UP to 6.5ft 10A 18/3 Coiled Medical Grade Power Cord With C13 Connector (MDC515C13-LN)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1204-500)
- Eaton Power Cables