Shop All Push Button Accessories
Eaton
Miniature Neon Bulb, NE51H-R68,240V
Mfr # 28-3755
Zoro # G5218385
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 10250T Illuminatedluminated Operators
- Voltage 240V AC
- Includes 240 Volts, 3-1/4 in Bayonet
- Trade Number NE51H-R68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-3755
- Zoro # G5218385
- UPC # 786680126116
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Height | 3.25 in |
Product Width | 2 in |
Product Length/Depth | 2.312 in |
Description
Miniature Neon Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 6 lm, Light Technology Neon, Trade Number NE51H-R68, Voltage 240V AC, Watts 1 W, Light Color White, Rated Life 25,000 hr, Standards CE Certified, CSA Certified, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- Eaton Switches