Shop All Push Button Accessories
Eaton
Miniature Neon Bulb, NE51H-R22,120V
Mfr # 28-3754
Zoro # G5220853
original price:
$29.57
18% off
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T Illuminatedluminated Operators
- Voltage 120V AC
- Includes 120 Volts, 3-1/4 in Bayonet
- Lumens 6 lm
- Bulb Shape T3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 28-3754
- Zoro # G5220853
- UPC # 786680126109
- Country of Origin Dominican Republic
- Category Push Button Accessories
Details
Item | Miniature Neon Bulb |
For Use With | 10250T Illuminatedluminated Operators |
Voltage | 120V AC |
Includes | 120 Volts, 3-1/4 in Bayonet |
Lumens | 6 lm |
Bulb Shape | T3-1/4 |
Bulb Type | Miniature |
Trade Number | NE51H-R22 |
Lighting Technology | Neon |
Average Bulb Life | 25,000 hr. |
Bulb Base Type | Miniature Bayonet (BA9s) |
Bulb Primary Application | Illuminator |
Watts | 0.5 W |
Wattage Equivalency | 0.5W Neon |
Light Technology | Neon |
Rated Life | 25,000 hr |
Overall Bulb Base Type | Miniature Bayonet |
Overall Bulb Shape | T |
Color Tuning | No |
Light Color | White |
Dimmable | No |
Description
Miniature Neon Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 6 lm, Light Technology Neon, Trade Number NE51H-R22, Voltage 120V AC, Watts 0.5 W, Light Color White, Rated Life 25,000 hr, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- Eaton Push Button Accessories