Shop All Push Button Accessories
Eaton
Miniature Neon Bulb, NE48,120V
Mfr # 28-494
Zoro # G5218184
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 10250T Illuminatedluminated Operators
- Voltage 120V AC
- Includes 120 Volts, 4-1/2 in Bayonet
- Bulb Primary Application Illuminator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-494
- Zoro # G5218184
- UPC # 786680126123
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Height | 3 in |
Product Width | 3.187 in |
Product Length/Depth | 4.25 in |
Description
Miniature Neon Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 6 lm, Light Technology Neon, Trade Number NE48, Voltage 120V AC, Watts 0.5 W, Light Color White, Rated Life 7,500 hr, Standards CE Certified, CSA Certified, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- Eaton Switches