Shop All Push Button Accessories
Eaton
Miniature LED Bulb, Bulb, 48 Volts, White
Mfr # E22LED048WN
Zoro # G5218263
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 48V AC/DC
- Includes 48 Volts
- Average Bulb Life 25,000 hr.
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED048WN
- Zoro # G5218263
- UPC # 786680127793
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | 4 in |
Product Length/Depth | 5 in |
Product Height | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 25,000 hr., 6 Lumens, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- Eaton Switches