Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 60 Volts, Yellow
Mfr # E22LED060YN
Zoro # G5218525
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 60V AC/DC
- Includes 60 Volts
- Lighting Technology LED
- Bulb Power Source Direct Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED060YN
- Zoro # G5218525
- UPC # 786680126352
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Width | 4 in |
Product Length/Depth | 5 in |
Product Height | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- Eaton Switches