Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 60 Volts, Red
Mfr # E22LED060RN
Zoro # G5269591
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 60V AC/DC
- Includes 60 Volts
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Shape T3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED060RN
- Zoro # G5269591
- UPC # 786680126338
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .1 in |
Product Width | .1 in |
Product Length/Depth | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- Eaton Push Button Accessories