Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 60 Volts, Green
Mfr # E22LED060GN
Zoro # G5218604
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 60V AC/DC
- Includes 60 Volts
- Bulb Power Source Direct Wired
- Bulb Primary Application Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED060GN
- Zoro # G5218604
- UPC # 786680126314
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .1 in |
Product Width | 4 in |
Product Length/Depth | 5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (9326)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- Eaton Push Buttons & Indicators