Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 6 to 12V, White
Mfr # E22LED612WN
Zoro # G5218394
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color White
- Voltage 6 to 12V AC/DC
- Includes 6-12 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED612WN
- Zoro # G5218394
- UPC # 786680126468
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Length/Depth | .1 in |
Product Width | .1 in |
Product Height | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6-12 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 25,000 hr., 6 Lumens, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- Eaton Push Buttons & Indicators