Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 6 to 12V, Orange
Mfr # E22LED612ON
Zoro # G5218324
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color Orange
- Voltage 6 to 12V AC/DC
- Includes 6-12 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED612ON
- Zoro # G5218324
- UPC # 786680126444
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6-12 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Orange, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- FLEX-STRUT Stud Nut, 1/2" x 7/8" (FS-1/2-1SN E/G)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- Eaton Push Buttons & Indicators