Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 48 Volts, Yellow
Mfr # E22LED048YN
Zoro # G5218254
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 48V AC/DC
- Includes 48 Volts
- Bulb Technology LED
- Bulb Base Type Miniature Bayonet (BA9s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED048YN
- Zoro # G5218254
- UPC # 786680126291
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Product Length/Depth | .386 in |
Product Height | 1.09 in |
Product Width | .386 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- Eaton Push Button Accessories