Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 48 Volts, Red
Mfr # E22LED048RN
Zoro # G5218376
original price:
$26.36
18% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color Red
- Voltage 48V AC/DC
- Includes 48 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E22LED048RN
- Zoro # G5218376
- UPC # 786680126284
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- Eaton Push Button Accessories