Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 48 Volts, Orange
Mfr # E22LED048ON
Zoro # G5218245
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 48V AC/DC
- Includes 48 Volts
- Lumens 6
- Bulb Shape T3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED048ON
- Zoro # G5218245
- UPC # 786680126277
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Length/Depth | .01 in |
Product Width | .01 in |
Product Height | .01 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Orange, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SAO12V06)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- Eaton Push Buttons & Indicators