Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 48 Volts, Green
Mfr # E22LED048GN
Zoro # G5218403
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 48V AC/DC
- Includes 48 Volts
- Average Bulb Life 25,000 hr.
- Bulb Primary Application Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED048GN
- Zoro # G5218403
- UPC # 786680126260
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .05 in |
Product Length/Depth | .05 in |
Product Width | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, Average Bulb Life 25,000 hr., 4 Lumens, Light Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- Eaton Push Button Accessories