Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 48 Volts, Blue
Mfr # E22LED048BN
Zoro # G5218412
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 48V AC/DC
- Includes 48 Volts
- Bulb Technology LED
- Average Bulb Life 25,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E22LED048BN
- Zoro # G5218412
- UPC # 786680126253
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .2 in |
Product Length/Depth | .2 in |
Product Width | .2 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, Average Bulb Life 25,000 hr., 4 Lumens, Light Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- Eaton Switches