Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Yellow
Mfr # HT8LEDYF3
Zoro # G4096233
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Voltage 24 V
- Bulb Technology LED
- Lighting Technology LED
- Light Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8LEDYF3
- Zoro # G4096233
- UPC # 782113683157
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, 6 Lumens, Light Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (HBL9430A)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- Eaton Switches